Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/2x7/16x1/4x2-3/16 60° Included Cone Singlecut, PowerZ

Mastercut Tool Corp. 1/2x7/16x1/4x2-3/16 60° Included Cone Singlecut,  PowerZ SJ-5SC-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.65
  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $37.65

Mastercut Tool Corp. #SJ-5SC-4 Specifications

  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 0.5
  • Cut Type: Singlecut
  • Bur Angle: 60°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 0.438
  • OAL (Decimal): 2.188
  • OD (Metric): 12.7
  • LOC (Metric): 11.113
  • SHK (Metric): 6.35
  • OAL (Metric): 55.563
  • OD (Fractional): 1/2
  • LOC (Fractional): 7/16
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-3/16
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x7/16x1/4x2-3/16 60° Included Cone Singlecut, PowerZ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SJ-5SC-4