Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/2x7/8x1/4x7-1/64 28° Included Pointed Cone Chipbreaker, PowerZ

Mastercut Tool Corp. 1/2x7/8x1/4x7-1/64 28° Included Pointed Cone Chipbreaker,  PowerZ SM-5L6CB-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.58
  • Shape: SM
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $67.58

Mastercut Tool Corp. #SM-5L6CB-4 Specifications

  • Shape: SM
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 0.5
  • Cut Type: Chipbreaker Cut
  • Bur Angle: 28°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 0.875
  • OAL (Decimal): 6.875
  • OD (Metric): 12.7
  • LOC (Metric): 22.225
  • SHK (Metric): 6.35
  • OAL (Metric): 174.625
  • OD (Fractional): 1/2
  • LOC (Fractional): 7/8
  • SHK (Fractional): 1/4
  • OAL (Fractional): 7-1/64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/2x7/8x1/4x7-1/64 28° Included Pointed Cone Chipbreaker, PowerZ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SM-5L6CB-4