Skip to Main Content
customer-service Help

.1378x1.338x.2362x2.83 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA

  • Zoro #: G000598740
  • Mfr #: 652-514-1
Mastercut Tool Corp. .1378x1.338x.2362x2.83 2FL 140° Point 30° Helix Coolant Through Hurricane Drill,  PowerA 652-514-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.07
  • Single End Double End: Single End
  • OD (Decimal): 0.1378
  • LOC (Decimal): 1.338
See full product details
This item ships free.

Mastercut Tool Corp. #652-514-1 Specifications

  • Zoro #: G000598740
  • Mfr #: 652-514-1
  • Single End Double End: Single End
  • OD (Decimal): 0.1378
  • LOC (Decimal): 1.338
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 2.83
  • OD (Metric): 3.5
  • LOC (Metric): 33.985
  • SHK (Metric): 6
  • OAL (Metric): 71.882
  • OD (Fractional): .1378
  • LOC (Fractional): 1.338
  • SHK (Fractional): .2362
  • OAL (Fractional): 2.83
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.1378x1.338x.2362x2.83 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #652-514-1