Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.1378x.787x.2362x2.44 2FL 140° Point 30° Helix Hurricane Drill

Mastercut Tool Corp. .1378x.787x.2362x2.44 2FL 140° Point 30° Helix Hurricane Drill 650-018
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.24
  • Single End Double End: Single End
  • OD (Decimal): 0.1378
  • LOC (Decimal): 0.787
See full product details
Orders over $75 ship free.
Total: $41.24

Mastercut Tool Corp. #650-018 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1378
  • LOC (Decimal): 0.787
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 2.44
  • OD (Metric): 3.5
  • LOC (Metric): 19.99
  • SHK (Metric): 6
  • OAL (Metric): 61.976
  • OD (Fractional): .1378
  • LOC (Fractional): .787
  • SHK (Fractional): .2362
  • OAL (Fractional): 2.44
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.1378x.787x.2362x2.44 2FL 140° Point 30° Helix Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #650-018