Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/4x1-1/4x1/4x2 10° Included Pointed Cone Doublecut, PowerA

Mastercut Tool Corp. 1/4x1-1/4x1/4x2 10° Included Pointed Cone Doublecut,  PowerA SM-3ADC-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.84
  • Shape: SM
  • Finish: PowerA
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $29.84

Mastercut Tool Corp. #SM-3ADC-1 Specifications

  • Shape: SM
  • Finish: PowerA
  • System Of Measurement: Imperial
  • OD (Decimal): 0.25
  • Cut Type: Doublecut
  • Bur Angle: 10°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 1.25
  • OAL (Decimal): 2
  • OD (Metric): 6.35
  • LOC (Metric): 31.75
  • SHK (Metric): 6.35
  • OAL (Metric): 50.8
  • OD (Fractional): 1/4
  • LOC (Fractional): 1-1/4
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/4x1-1/4x1/4x2 10° Included Pointed Cone Doublecut, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SM-3ADC-1