Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/4x1-1/8x1/4x3 5FL .030 Corner Radius 45° Helix HY5 W/Flat, PowerNR

Mastercut Tool Corp. 1/4x1-1/8x1/4x3 5FL .030 Corner Radius 45° Helix HY5 W/Flat,  PowerNR 446-403W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.70
  • Single End Double End: Single End
  • OD (Decimal): 0.25
  • LOC (Decimal): 1.125
See full product details
Orders over $75 ship free.
Total: $57.70

Mastercut Tool Corp. #446-403W-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.25
  • LOC (Decimal): 1.125
  • SHK (Decimal): 0.25
  • OAL (Decimal): 3
  • OD (Metric): 6.35
  • LOC (Metric): 28.575
  • SHK (Metric): 6.35
  • OAL (Metric): 76.2
  • OD (Fractional): 1/4
  • LOC (Fractional): 1-1/8
  • SHK (Fractional): 1/4
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/4x1-1/8x1/4x3 5FL .030 Corner Radius 45° Helix HY5 W/Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #446-403W-8