Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/4x1x1/4x2 12° Included Pointed Cone Doublecut, PowerZ

Mastercut Tool Corp. 1/4x1x1/4x2 12° Included Pointed Cone Doublecut,  PowerZ SM-3DC-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.33
  • Shape: SM
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $28.33

Mastercut Tool Corp. #SM-3DC-4 Specifications

  • Shape: SM
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 0.25
  • Cut Type: Doublecut
  • Bur Angle: 12°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 1
  • OAL (Decimal): 2
  • OD (Metric): 6.35
  • LOC (Metric): 25.4
  • SHK (Metric): 6.35
  • OAL (Metric): 50.8
  • OD (Fractional): 1/4
  • LOC (Fractional): 1
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/4x1x1/4x2 12° Included Pointed Cone Doublecut, PowerZ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SM-3DC-4