Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/4x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Mastercut Tool Corp. 1/4x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Drill,  PowerA 651-108-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.44
  • Single End Double End: Single End
  • OD (Decimal): 0.25
  • LOC (Decimal): 2.086
See full product details
Orders over $75 ship free.
Total: $70.44

Mastercut Tool Corp. #651-108-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.25
  • LOC (Decimal): 2.086
  • SHK (Decimal): 0.315
  • OAL (Decimal): 3.58
  • OD (Metric): 6.35
  • LOC (Metric): 52.984
  • SHK (Metric): 8.001
  • OAL (Metric): 90.932
  • OD (Fractional): 1/4
  • LOC (Fractional): 2.086
  • SHK (Fractional): .3150
  • OAL (Fractional): 3.58
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/4x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-108-1