Mastercut Tool
1/4x3/4x1/4x2-1/2 5FL Square 45° Helix HY5, PowerA
Mfr # 445-010-1
Zoro # G100596646
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.75
- SHK (Decimal) 0.25
- OAL (Decimal) 2.5
Explore More Products
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 5FL .060 Corner Radius Multi-Helix Ultra V5 with Flat, PowerN 453-495W-5
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 5FL .045 Corner Radius Multi-Helix Ultra V5 with Flat, PowerN 454-414W-5
- MASTERCUT TOOL 16x32x16x88 5FL 0.75 Corner Radius Multi-Helix Ultra V5, PowerNR 553-482-8
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius GXMG5-808-S-TICN
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 17825004A
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x1x3 C80560
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 1/2x1/2x5/8x2-1/2 C60440
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 C60436
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 GM38FL5
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L VHMM-030-5K
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill 27818722B
- Mastercut Tool High Performance Carbide End Mills