Skip to Main Content
customer-service Help
Mastercut Tool Corp.

14x50x14x100 3FL 0.5mm Corner Radius 55° High Helix Long Alumazip

Mastercut Tool Corp. 14x50x14x100 3FL 0.5mm Corner Radius  55° High Helix Long Alumazip 531-471
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$148.36
  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.5512
See full product details
This item ships free.
Total: $148.36

Mastercut Tool Corp. #531-471 Specifications

  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.5512
  • LOC (Decimal): 1.969
  • SHK (Decimal): 0.5512
  • OAL (Decimal): 3.937
  • OD (Metric): 14
  • LOC (Metric): 50
  • SHK (Metric): 14
  • OAL (Metric): 100
  • OD (Fractional): 14
  • LOC (Fractional): 50
  • SHK (Fractional): 14
  • OAL (Fractional): 100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

14x50x14x100 3FL 0.5mm Corner Radius 55° High Helix Long Alumazip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #531-471