Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.1535x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .1535x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.38
  • Single End Double End: Single End
  • OD (Decimal): 0.1535
  • LOC (Decimal): 0.75
See full product details
Orders over $75 ship free.
Total: $48.38

Mastercut Tool Corp. #645-212 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1535
  • LOC (Decimal): 0.75
  • SHK (Decimal): 0.1406
  • OAL (Decimal): 2.5
  • OD (Metric): 3.899
  • LOC (Metric): 19.05
  • SHK (Metric): 3.572
  • OAL (Metric): 63.5
  • OD (Fractional): .1535
  • LOC (Fractional): 3/4
  • SHK (Fractional): 9/64
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.1535x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-212