Mastercut Tool
15x56x15x111 3FL 130° Maximizer Point Drill DIN 6539
- Zoro #: G000660010
- Mfr #: 701-660
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Finish: Uncoated
- Point Angle: 130°
- Number of Flutes: 3
- Dimension: Metric
- End Face: Drill Point
- Single End Double End: Single End
- OD (Decimal): 0.5906
$154.65
Subtotal: $154.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #701-660 Specifications
- Zoro #: G000660010
- Mfr #: 701-660
- System of Measurement: Metric
- Finish: Uncoated
- Point Angle: 130°
- Number of Flutes: 3
- Dimension: Metric
- End Face: Drill Point
- Single End Double End: Single End
- OD (Decimal): 0.5906
- LOC (Decimal): 2.205
- SHK (Decimal): 0.5906
- OAL (Decimal): 4.37
- OD (Metric): 15
- LOC (Metric): 56
- SHK (Metric): 15
- OAL (Metric): 111
- OD (Fractional): 15
- LOC (Fractional): 56
- SHK (Fractional): 15
- OAL (Fractional): 111
- Country of Origin (subject to change): United States
Description
15x56x15x111 3FL 130° Maximizer Point Drill DIN 6539
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #701-660
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL 56 .0465x3/4x.0465x1-1/2 2FL 118° 4 Facet Point Drill 601-034
- MASTERCUT TOOL .1935x1-5/8x.1935x2-3/4 2FL 118° 4 Facet Point Drill, PowerA 601-160-1
- MASTERCUT TOOL 68 .0310x5/16x.0310x1-1/4 2FL 118° 4 Facet Point Drill 601-006
- MASTERCUT TOOL 5.8x28x5.8x66 3FL 130° Maximizer Point Drill DIN 6539 701-538
- MASTERCUT TOOL .2559x2x.2559x3-1/4 3FL 130° High Performance Point Drill 601-602
- MASTERCUT TOOL 4 .2090x1-3/4x.2090x3 2FL 118° 4 Facet Point Drill 601-176
- WESTWARD 109.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRY9
- MASTERCUT TOOL 16.5x60x16.5x119 3FL 130° Maximizer Point Drill DIN 6539 701-666
- OSG Jobber Drill Bit, 6.70mm, Carbide 8662670
- MONSTER #16 Carbide Bright 118 Deg. Jobber Length Drill Bit 450-301770
- KODIAK CUTTING TOOLS #39 Carbide Jobber Length Drill 5439962
- Mastercut Tool Jobber Length Drill Bits