Mastercut Tool Corp.

16030 1/8x7/16x1/8x3 14° Included Pointed Cone Doublecut

Mastercut Tool Corp. 16030 1/8x7/16x1/8x3 14° Included Pointed Cone Doublecut SM-42L3DC
Hover or click to zoom Tap to zoom
  • Shape: SM
  • Finish: Uncoated
  • System Of Measurement: Imperial
  • OD (Decimal): 0.125
  • Bur Angle: 14°
  • SHK (Decimal): 0.125
  • Single End Double End: Single End
  • LOC (Decimal): 0.438
See full product details
$9.64

Subtotal: $9.64

Mastercut Tool Corp. #SM-42L3DC Specifications

  • Shape: SM
  • Finish: Uncoated
  • System Of Measurement: Imperial
  • OD (Decimal): 0.125
  • Cut Type: Doublecut
  • Bur Angle: 14°
  • SHK (Decimal): 0.125
  • Single End Double End: Single End
  • LOC (Decimal): 0.438
  • OAL (Decimal): 3
  • OD (Metric): 3.175
  • LOC (Metric): 11.113
  • SHK (Metric): 3.175
  • OAL (Metric): 76.2
  • OD (Fractional): 1/8
  • LOC (Fractional): 7/16
  • SHK (Fractional): 1/8
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States

Description

16030 1/8x7/16x1/8x3 14° Included Pointed Cone Doublecut

Restrictions and Compliance

Reviews of Mastercut Tool Corp. #SM-42L3DC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.