Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.1645x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .1645x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-236
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.70
  • Single End Double End: Single End
  • OD (Decimal): 0.1645
  • LOC (Decimal): 0.875
See full product details
Orders over $75 ship free.
Total: $53.70

Mastercut Tool Corp. #645-236 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1645
  • LOC (Decimal): 0.875
  • SHK (Decimal): 0.1563
  • OAL (Decimal): 2.75
  • OD (Metric): 4.178
  • LOC (Metric): 22.225
  • SHK (Metric): 3.969
  • OAL (Metric): 69.85
  • OD (Fractional): .1645
  • LOC (Fractional): 7/8
  • SHK (Fractional): 5/32
  • OAL (Fractional): 2-3/4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.1645x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-236