Skip to Main Content
customer-service Help

16912 3/8x1x1/4x2-49/64 18° Included Pointed Cone Alumacut

Mastercut Tool Corp. 16912 3/8x1x1/4x2-49/64 18° Included Pointed Cone Alumacut SM-4AFM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.19
  • Shape: SM
  • Finish: Uncoated
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $45.19

Mastercut Tool Corp. #SM-4AFM Specifications

  • Shape: SM
  • Finish: Uncoated
  • System Of Measurement: Imperial
  • OD (Decimal): 0.375
  • Cut Type: Alumacut
  • Bur Angle: 18°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 1
  • OAL (Decimal): 2.766
  • OD (Metric): 9.525
  • LOC (Metric): 25.4
  • SHK (Metric): 6.35
  • OAL (Metric): 70.246
  • OD (Fractional): 3/8
  • LOC (Fractional): 1
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-49/64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

16912 3/8x1x1/4x2-49/64 18° Included Pointed Cone Alumacut

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SM-4AFM