Mastercut Tool Corp.

16x14.5x6x61 60° Included Cone Diamond Cut, PowerZ

Mastercut Tool Corp. 16x14.5x6x61 60° Included Cone Diamond Cut,  PowerZ SJ-6MMDM-4
Hover or click to zoom Tap to zoom
  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Metric
  • OD (Decimal): 0.6299
  • Bur Angle: 60°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.571
See full product details
$36.15
Orders over $75 ship free.

Subtotal: $36.15

Mastercut Tool Corp. #SJ-6MMDM-4 Specifications

  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Metric
  • OD (Decimal): 0.6299
  • Cut Type: Diamond Cut
  • Bur Angle: 60°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.571
  • OAL (Decimal): 2.402
  • OD (Metric): 16
  • LOC (Metric): 14.5
  • SHK (Metric): 6
  • OAL (Metric): 61
  • OD (Fractional): 16
  • LOC (Fractional): 14.5
  • SHK (Fractional): 6
  • OAL (Fractional): 61
  • Country of Origin (subject to change): United States

Description

16x14.5x6x61 60° Included Cone Diamond Cut, PowerZ

Restrictions and Compliance

Reviews of Mastercut Tool Corp. #SJ-6MMDM-4