customer-service Help
Mastercut Tool Corp.

16x14.5x6x61 60° Included Cone Singlecut, PowerZ

Mastercut Tool Corp. 16x14.5x6x61 60° Included Cone Singlecut,  PowerZ SJ-6MMSC-4
Hover or click to zoom Tap to zoom
$33.98
  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.

Total: $33.98

Mastercut Tool Corp. #SJ-6MMSC-4 Specifications

  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Metric
  • OD (Decimal): 0.6299
  • Cut Type: Singlecut
  • Bur Angle: 60°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.571
  • OAL (Decimal): 2.402
  • OD (Metric): 16
  • LOC (Metric): 14.5
  • SHK (Metric): 6
  • OAL (Metric): 61
  • OD (Fractional): 16
  • LOC (Fractional): 14.5
  • SHK (Fractional): 6
  • OAL (Fractional): 61
  • Country of Origin (subject to change): United States

Description

16x14.5x6x61 60° Included Cone Singlecut, PowerZ

Restrictions and Compliance

Reviews of Mastercut Tool Corp. #SJ-6MMSC-4