Skip to Main Content
customer-service Help

16x19x6x63 18° Inverted Cone Chipbreaker, PowerT

Mastercut Tool Corp. 16x19x6x63 18° Inverted Cone Chipbreaker,  PowerT SN-6MMCB-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.77
  • Shape: SN
  • Finish: PowerT
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $59.77

Mastercut Tool Corp. #SN-6MMCB-2 Specifications

  • Shape: SN
  • Finish: PowerT
  • System Of Measurement: Metric
  • OD (Decimal): 0.6299
  • Cut Type: Chipbreaker Cut
  • Bur Angle: 18°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.748
  • OAL (Decimal): 2.48
  • OD (Metric): 16
  • LOC (Metric): 19
  • SHK (Metric): 6
  • OAL (Metric): 63
  • OD (Fractional): 16
  • LOC (Fractional): 19
  • SHK (Fractional): 6
  • OAL (Fractional): 63
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

16x19x6x63 18° Inverted Cone Chipbreaker, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SN-6MMCB-2