Mastercut Tool
16x32x16x88 5FL 0.75mm Corner Radius 45° Helix HY5, PowerA
Mfr # 545-512-1
Zoro # G600616684
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 1.26
- SHK (Decimal) 0.6299
- OAL (Decimal) 3.465
Explore More Products
- MASTERCUT TOOL 3/4x3x3/4x6 5FL .060 Corner Radius Multi-Helix V5 With Flat, PowerA 409-455W-1
- MASTERCUT TOOL 20x56x20x150 5FL 3.00mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 546-507W-8
- MASTERCUT TOOL 12x16x12x63 5FL 3.00 Corner Radius 45° Helix Ultra HY5, PowerNR 558-477-8
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 C80571
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius VXMG5-1212-R030
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 C80427
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 C80442
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 C80444
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/2 17850016A
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 GM58FS5
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 GM38FL5
- Mastercut Tool End Mills