Skip to Main Content
customer-service Help

16x32x16x88 5FL 1.50 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Mastercut Tool Corp. 16x32x16x88 5FL 1.50 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerN 556-515W-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$176.09
  • Single End Double End: Single End
  • OD (Decimal): 0.6299
  • LOC (Decimal): 1.26
See full product details
This item ships free.
Total: $176.09

Mastercut Tool Corp. #556-515W-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.6299
  • LOC (Decimal): 1.26
  • SHK (Decimal): 0.6299
  • OAL (Decimal): 3.465
  • OD (Metric): 16
  • LOC (Metric): 32
  • SHK (Metric): 16
  • OAL (Metric): 88
  • OD (Fractional): 16
  • LOC (Fractional): 32
  • SHK (Fractional): 16
  • OAL (Fractional): 88
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

16x32x16x88 5FL 1.50 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #556-515W-5