Mastercut Tool
16x56x16x150 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerNR
Mfr # 546-481W-8
Zoro # G000615942
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 2.205
- SHK (Decimal) 0.6299
- OAL (Decimal) 5.906
Explore More Products
- MASTERCUT TOOL 3/4x2-1/4x3/4x5 5FL .020 Corner Radius 45° Helix HY5, PowerNR 446-452-8
- MASTERCUT TOOL 14x25x14x88 5FL 1.50mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 545-505W-8
- MASTERCUT TOOL 20x56x20x150 5FL 0.75mm Corner Radius 45° Helix HY5, PowerA 546-502-1
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 17812510A
- M.A. FORD 16Mm X 42Mm X 0.5Mm R 9F 380M1600-0.5RAX
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 CCMG45-1212-S
- M.A. FORD Endmill 1/4X1-1/4 .015Cr 278L25002B
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" VXMG5T-808-R030NN
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 17831202A
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 17825004A
- M.A. FORD Tuffcut Dm Multi-Flute End Mill, 4.0Mm 15715752A
- Mastercut Tool End Mills