Skip to Main Content
customer-service Help
Mastercut Tool Corp.

16x60x16x150 3FL 0.5mm Corner Radius 55° High Helix Long Alumazip

Mastercut Tool Corp. 16x60x16x150 3FL 0.5mm Corner Radius  55° High Helix Long Alumazip 531-481
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$174.77
  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.6299
See full product details
This item ships free.
Total: $174.77

Mastercut Tool Corp. #531-481 Specifications

  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.6299
  • LOC (Decimal): 2.362
  • SHK (Decimal): 0.6299
  • OAL (Decimal): 5.906
  • OD (Metric): 16
  • LOC (Metric): 60
  • SHK (Metric): 16
  • OAL (Metric): 150
  • OD (Fractional): 16
  • LOC (Fractional): 60
  • SHK (Fractional): 16
  • OAL (Fractional): 150
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

16x60x16x150 3FL 0.5mm Corner Radius 55° High Helix Long Alumazip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #531-481