- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Jobber Length Drill Bits
- /
- 17/32x4x17/32x6 2FL 118° 4 Facet Point Drill
Mastercut Tool Corp.
17/32x4x17/32x6 2FL 118° 4 Facet Point Drill
- Zoro #: G400659829
- Mfr #: 601-302

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $129.64
Mastercut Tool Corp. #601-302 Specifications
- Zoro #: G400659829
- Mfr #: 601-302
- System of Measurement: Imperial
- Finish: Uncoated
- Point Angle: 118°
- Number of Flutes: 2
- Dimension: Imperial
- End Face: Drill Point
- Single End Double End: Single End
- OD (Decimal): 0.5313
- LOC (Decimal): 4
- SHK (Decimal): 0.5313
- OAL (Decimal): 6
- OD (Metric): 13.494
- LOC (Metric): 101.6
- SHK (Metric): 13.494
- OAL (Metric): 152.4
- OD (Fractional): 17/32
- LOC (Fractional): 4
- SHK (Fractional): 17/32
- OAL (Fractional): 6
- Country of Origin (subject to change): United States
Description
17/32x4x17/32x6 2FL 118° 4 Facet Point Drill
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool Corp. #601-302
Explore more
- MASTERCUT TOOL CORP. 7/16x2-7/8x7/16x4-1/2 3FL 130° High Performance Point Drill 601-686
- MASTERCUT TOOL CORP. .2953x2-3/8x.2953x4 2FL 118° 4 Facet Point Drill, PowerA 601-226-1
- MASTERCUT TOOL CORP. 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill 601-248
- MASTERCUT TOOL CORP. 3.6x39x3.6x70 2FL 118° 4 Facet Point Drill, PowerA 701-018-1
- MASTERCUT TOOL CORP. 15x56x15x111 3FL 130° Maximizer Point Drill DIN 6539 701-660
- MASTERCUT TOOL CORP. 59 .0410x3/4x.0410x1-1/2 2FL 118° 4 Facet Point Drill 601-028
- WIDIA Carbide 140 Deg. Jobber Length Drill Bit VDS403A06200
- CJT KOOLCARB 3/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN 11601875
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-1850
- WALTER TITEX Walter Titex - Twist drill A1247-NO51
- MASTERCUT TOOL CORP. 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill 601-320
- Mastercut Tool Corp. Jobber Length Drill Bits