Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.1850x.944x.2362x2.59 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Mastercut Tool Corp. .1850x.944x.2362x2.59 2FL 140° Point 30° Helix Hurricane Coolant Through Drill,  PowerA 650-556-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.45
  • Single End Double End: Single End
  • OD (Decimal): 0.185
  • LOC (Decimal): 0.944
See full product details
Orders over $75 ship free.
Total: $58.45

Mastercut Tool Corp. #650-556-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.185
  • LOC (Decimal): 0.944
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 2.59
  • OD (Metric): 4.699
  • LOC (Metric): 23.978
  • SHK (Metric): 6
  • OAL (Metric): 65.786
  • OD (Fractional): .1850
  • LOC (Fractional): .944
  • SHK (Fractional): .2362
  • OAL (Fractional): 2.59
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.1850x.944x.2362x2.59 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #650-556-1