Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/8x11/32x1/8x1-1/2 12° Included Pointed Cone Singlecut, PowerT

Mastercut Tool Corp. 1/8x11/32x1/8x1-1/2 12° Included Pointed Cone Singlecut,  PowerT SM-41SC-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.97 /ea

Order in multiples of 2

  • Shape: SM
  • Finish: PowerT
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $23.94

Mastercut Tool Corp. #SM-41SC-2 Specifications

  • Shape: SM
  • Finish: PowerT
  • System Of Measurement: Imperial
  • OD (Decimal): 0.125
  • Cut Type: Singlecut
  • Bur Angle: 12°
  • SHK (Decimal): 0.125
  • Single End Double End: Single End
  • LOC (Decimal): 0.344
  • OAL (Decimal): 1.5
  • OD (Metric): 3.175
  • LOC (Metric): 8.731
  • SHK (Metric): 3.175
  • OAL (Metric): 38.1
  • OD (Fractional): 1/8
  • LOC (Fractional): 11/32
  • SHK (Fractional): 1/8
  • OAL (Fractional): 1-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/8x11/32x1/8x1-1/2 12° Included Pointed Cone Singlecut, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SM-41SC-2