Mastercut Tool Corp.
1/8x1/16x1/8x1-1/2 90° Included Cone Diamond Cut, PowerZ
- Zoro #: G300591991
- Mfr #: SK-42DEDM-4

Tap to zoom
Hover or click to zoom
$10.75
Must order in multiples of 2
- Shape: SK
- Finish: PowerZ
- System Of Measurement: Imperial
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.50
Mastercut Tool Corp. #SK-42DEDM-4 Specifications
- Zoro #: G300591991
- Mfr #: SK-42DEDM-4
- Shape: SK
- Finish: PowerZ
- System Of Measurement: Imperial
- OD (Decimal): 0.125
- Cut Type: Diamond Cut
- Bur Angle: 90°
- SHK (Decimal): 0.125
- Single End Double End: Single End
- LOC (Decimal): 0.063
- OAL (Decimal): 1.5
- OD (Metric): 3.175
- LOC (Metric): 1.588
- SHK (Metric): 3.175
- OAL (Metric): 38.1
- OD (Fractional): 1/8
- LOC (Fractional): 1/16
- SHK (Fractional): 1/8
- OAL (Fractional): 1-1/2
- Country of Origin (subject to change): United States
Description
1/8x1/16x1/8x1-1/2 90° Included Cone Diamond Cut, PowerZ
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool Corp. #SK-42DEDM-4
Explore more
- MASTERCUT TOOL CORP. 07263 1/4x7/32x1/4x6-3/4 Ball Diamond Cut SD-1L6DM
- MASTERCUT TOOL CORP. 12.7x25x6x69 Radius Tree Singlecut, PowerT SF-5MMSC-2
- MASTERCUT TOOL CORP. 1/2x1/4x1/4x2-1/8 90° Included Cone Diamond Cut, PowerZ SK-5DM-4
- MASTERCUT TOOL CORP. 01204 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Chipbreaker SA-3CB
- MASTERCUT TOOL CORP. 12131 1/8x1/4x1/8x3 Flame Singlecut SH-41L3SC
- MASTERCUT TOOL CORP. 16100 1/8x5/8x1/8x1-1/2 7° Included Pointed Cone Doublecut SM-43DC
- MASTERCUT TOOL CORP. 1/4x1/8x1/4x2 90° Included Cone Singlecut, PowerA SK-1SC-1
- MASTERCUT TOOL CORP. 7/16x1x1/4x2-3/4 Radius Tree Alumacut, PowerA SF-4FM-1
- M.A. FORD Carbide Bur, 1/2 46500127
- Mastercut Tool Corp. Carbide Burs