Mastercut Tool
1/8x1/2x1/8x1-1/2 5FL .030 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN
Mfr # 456-403W-5
Zoro # G900616377
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.125
- OAL (Decimal) 1.5
Explore More Products
- MASTERCUT TOOL 1/2x2x1/2x4 5FL Ball Multi-Helix Ultra V5 with Flat, PowerN 454-206W-5
- MASTERCUT TOOL 7/16x1x7/16x2-3/4 5FL .060 Corner Radius 45° Helix HY5 W/Flat, PowerNR 445-456W-8
- MASTERCUT TOOL 6x32x6x75 6FL 0.5mm 50° Helix Corner Radius Endmill, PowerA 534-202-1
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 C60443
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 3MVSM0100N8AH
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm 17847202A
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR C60544
- M.A. FORD Xt Endmill 5/8X2-5/8X5 - .120Cr 27862548B
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr 27875024B
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x1x3 C80560
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 C80427
- Mastercut Tool High Performance Carbide End Mills