Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/8x1/2x1/8x1-1/2 5FL .045 Corner Radius 45° Helix HY5, PowerNR

Mastercut Tool Corp. 1/8x1/2x1/8x1-1/2 5FL .045 Corner Radius 45° Helix HY5,  PowerNR 445-404-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.35
  • Single End Double End: Single End
  • OD (Decimal): 0.125
  • LOC (Decimal): 0.5
See full product details
Orders over $75 ship free.
Total: $29.35

Mastercut Tool Corp. #445-404-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.125
  • LOC (Decimal): 0.5
  • SHK (Decimal): 0.125
  • OAL (Decimal): 1.5
  • OD (Metric): 3.175
  • LOC (Metric): 12.7
  • SHK (Metric): 3.175
  • OAL (Metric): 38.1
  • OD (Fractional): 1/8
  • LOC (Fractional): 1/2
  • SHK (Fractional): 1/8
  • OAL (Fractional): 1-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/8x1/2x1/8x1-1/2 5FL .045 Corner Radius 45° Helix HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #445-404-8