Mastercut Tool
1/8x1/2x1/8x1-1/2 5FL .045 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 456-404W-8
Zoro # G600616363
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.125
- OAL (Decimal) 1.5
Explore More Products
- MASTERCUT TOOL 3/4x2-1/4x3/4x5 5FL Ball Multi-Helix Long V5 W/Flat, PowerA 409-210W-1
- MASTERCUT TOOL 1/2x1-1/4x1/2x3 5FL .030 Corner Radius Multi-Helix V5 W/Flat, PowerN 408-473W-5
- MASTERCUT TOOL 8x25x8x63 2FL Square 45° High Helix Hypermill, PowerA 528-004-1
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius VXMG5-M6M6-R0.5
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 27837516B
- M.A. FORD Xt Endmill 1/2 X 5/8 X 3 -.190Cr 27850009B
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr 27875024B
- M.A. FORD Xt Endmill 5/8X2-5/8X5 - .120Cr 27862548B
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4 C80448
- M.A. FORD Endmill 1/4X1-1/4 .015Cr 278L25002B
- M.A. FORD Tuffcut Dm Multi-Flute End Mill, 4.0Mm 15715752A
- Mastercut Tool End Mills