Mastercut Tool
18x36x18x100 2FL 90° DrillMill
Mfr # 314-018
Zoro # G700596244
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Drill Point
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Explore More Products
- MASTERCUT TOOL 6x12x6x50 4FL Square Stubmill, PowerA 313-720-1
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill 211-262
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA 209-230-1
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill 209-014
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill 209-484
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill 209-062
- MASTERCUT TOOL .065x.195x1/8x1-1/2 2FL Ball Mini-Mill, PowerA 207-026-1
- MASTERCUT TOOL 10x22x10x70 2FL Ball Straight Flute Endmill 303-012
- MASTERCUT TOOL 1/16x1/8x1/8x1-1/2 2FL Square Double End Stubmill, PowerA 202-106-1
- GWS TOOL GROUP 122616 End Mill 122616
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In ARM-500-5
- Mastercut Tool Carbide End Mills