Skip to Main Content
customer-service Help

18x36x18x100 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerNR

  • Zoro #: G000616567
  • Mfr #: 545-521W-8
Mastercut Tool Corp. 18x36x18x100 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat,  PowerNR 545-521W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$244.22
  • Single End Double End: Single End
  • OD (Decimal): 0.7087
  • LOC (Decimal): 1.417
See full product details
This item ships free.

Mastercut Tool Corp. #545-521W-8 Specifications

  • Zoro #: G000616567
  • Mfr #: 545-521W-8
  • Single End Double End: Single End
  • OD (Decimal): 0.7087
  • LOC (Decimal): 1.417
  • SHK (Decimal): 0.7087
  • OAL (Decimal): 3.937
  • OD (Metric): 18
  • LOC (Metric): 36
  • SHK (Metric): 18
  • OAL (Metric): 100
  • OD (Fractional): 18
  • LOC (Fractional): 36
  • SHK (Fractional): 18
  • OAL (Fractional): 100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

18x36x18x100 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #545-521W-8