Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1/8x3/8x1/8x1-1/2 8° Included Radius Cone Alumacut, PowerZ

Mastercut Tool Corp. 1/8x3/8x1/8x1-1/2 8° Included Radius Cone Alumacut,  PowerZ SL-41FM-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.60 /ea

Order in multiples of 2

  • Shape: SL
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $29.20

Mastercut Tool Corp. #SL-41FM-4 Specifications

  • Shape: SL
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 0.125
  • Cut Type: Alumacut
  • Bur Angle: 8°
  • SHK (Decimal): 0.125
  • Single End Double End: Single End
  • LOC (Decimal): 0.375
  • OAL (Decimal): 1.5
  • OD (Metric): 3.175
  • LOC (Metric): 9.525
  • SHK (Metric): 3.175
  • OAL (Metric): 38.1
  • OD (Fractional): 1/8
  • LOC (Fractional): 3/8
  • SHK (Fractional): 1/8
  • OAL (Fractional): 1-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/8x3/8x1/8x1-1/2 8° Included Radius Cone Alumacut, PowerZ

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SL-41FM-4