Skip to Main Content
customer-service Help
Mastercut Tool Corp.

19/64x1.614x.3150x3.11 2FL 140° Point 30° Helix Hurricane Drill

Mastercut Tool Corp. 19/64x1.614x.3150x3.11 2FL 140° Point 30° Helix Hurricane Drill 650-142
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.85
  • Single End Double End: Single End
  • OD (Decimal): 0.2969
  • LOC (Decimal): 1.614
See full product details
Orders over $75 ship free.
Total: $44.85

Mastercut Tool Corp. #650-142 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.2969
  • LOC (Decimal): 1.614
  • SHK (Decimal): 0.315
  • OAL (Decimal): 3.11
  • OD (Metric): 7.541
  • LOC (Metric): 40.996
  • SHK (Metric): 8.001
  • OAL (Metric): 78.994
  • OD (Fractional): 19/64
  • LOC (Fractional): 1.614
  • SHK (Fractional): .3150
  • OAL (Fractional): 3.11
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

19/64x1.614x.3150x3.11 2FL 140° Point 30° Helix Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #650-142