Skip to Main Content
customer-service Help

19x9.5x6x58.34 90° Included Cone Singlecut, PowerT

  • Zoro #: G000592939
  • Mfr #: SK-7MMSC-2
Mastercut Tool Corp. 19x9.5x6x58.34 90° Included Cone Singlecut,  PowerT SK-7MMSC-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.30
  • Shape: SK
  • Finish: PowerT
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #SK-7MMSC-2 Specifications

  • Zoro #: G000592939
  • Mfr #: SK-7MMSC-2
  • Shape: SK
  • Finish: PowerT
  • System Of Measurement: Metric
  • OD (Decimal): 0.748
  • Cut Type: Singlecut
  • Bur Angle: 90°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.374
  • OAL (Decimal): 2.284
  • OD (Metric): 19
  • LOC (Metric): 9.5
  • SHK (Metric): 6
  • OAL (Metric): 58
  • OD (Fractional): 19
  • LOC (Fractional): 9.5
  • SHK (Fractional): 6
  • OAL (Fractional): 58.34
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

19x9.5x6x58.34 90° Included Cone Singlecut, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SK-7MMSC-2