Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1x1-1/2x1x4 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Mastercut Tool Corp. 1x1-1/2x1x4 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerN 456-526W-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$384.15
  • Single End Double End: Single End
  • OD (Decimal): 1
  • LOC (Decimal): 1.5
See full product details
This item ships free.
Total: $384.15

Mastercut Tool Corp. #456-526W-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 1
  • LOC (Decimal): 1.5
  • SHK (Decimal): 1
  • OAL (Decimal): 4
  • OD (Metric): 25.4
  • LOC (Metric): 38.1
  • SHK (Metric): 25.4
  • OAL (Metric): 101.6
  • OD (Fractional): 1
  • LOC (Fractional): 1-1/2
  • SHK (Fractional): 1
  • OAL (Fractional): 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1x1-1/2x1x4 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #456-526W-5