Skip to Main Content
customer-service Help

1x1/2x1/4x2-25/64 90° Included Cone Singlecut, PowerT

  • Zoro #: G000592625
  • Mfr #: SK-9SC-2
Mastercut Tool Corp. 1x1/2x1/4x2-25/64 90° Included Cone Singlecut,  PowerT SK-9SC-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.56
  • Shape: SK
  • Finish: PowerT
  • System Of Measurement: Imperial
See full product details
This item ships free.

Mastercut Tool Corp. #SK-9SC-2 Specifications

  • Zoro #: G000592625
  • Mfr #: SK-9SC-2
  • Shape: SK
  • Finish: PowerT
  • System Of Measurement: Imperial
  • OD (Decimal): 1
  • Cut Type: Singlecut
  • Bur Angle: 90°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 0.5
  • OAL (Decimal): 2.25
  • OD (Metric): 25.4
  • LOC (Metric): 12.7
  • SHK (Metric): 6.35
  • OAL (Metric): 57.15
  • OD (Fractional): 1
  • LOC (Fractional): 1/2
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-25/64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1x1/2x1/4x2-25/64 90° Included Cone Singlecut, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SK-9SC-2