Skip to Main Content
customer-service Help

1x15/16x1/4x2-23/32 60° Included Cone Doublecut, PowerZ

Mastercut Tool Corp. 1x15/16x1/4x2-23/32 60° Included Cone Doublecut,  PowerZ SJ-9DC-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.34
  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
This item ships free.

Mastercut Tool Corp. #SJ-9DC-4 Specifications

  • Shape: SJ
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 1
  • Bur Angle: 60°
  • Cut Type: Doublecut
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 0.938
  • OAL (Decimal): 2.563
  • OD (Metric): 25.4
  • LOC (Metric): 23.813
  • SHK (Metric): 6.35
  • OAL (Metric): 65.088
  • OD (Fractional): 1
  • LOC (Fractional): 15/16
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-23/32
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1x15/16x1/4x2-23/32 60° Included Cone Doublecut, PowerZ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SJ-9DC-4