Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1x2-1/4x1x5 5FL .060 Corner Radius 45° Helix Ultra HY5, PowerNR

Mastercut Tool Corp. 1x2-1/4x1x5 5FL .060 Corner Radius 45° Helix Ultra HY5,  PowerNR 457-485-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$503.84
  • Single End Double End: Single End
  • OD (Decimal): 1
  • LOC (Decimal): 2.25
See full product details
This item ships free.
Total: $503.84

Mastercut Tool Corp. #457-485-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 1
  • LOC (Decimal): 2.25
  • SHK (Decimal): 1
  • OAL (Decimal): 5
  • OD (Metric): 25.4
  • LOC (Metric): 57.15
  • SHK (Metric): 25.4
  • OAL (Metric): 127
  • OD (Fractional): 1
  • LOC (Fractional): 2-1/4
  • SHK (Fractional): 1
  • OAL (Fractional): 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1x2-1/4x1x5 5FL .060 Corner Radius 45° Helix Ultra HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #457-485-8