Skip to Main Content
customer-service Help
Mastercut Tool Corp.

1x4x1x7 5FL .020 Corner Radius 45° Helix HY5, PowerA

Mastercut Tool Corp. 1x4x1x7 5FL .020 Corner Radius 45° Helix HY5,  PowerA 446-502-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$611.05
  • Single End Double End: Single End
  • OD (Decimal): 1
  • LOC (Decimal): 4
See full product details
This item ships free.
Total: $611.05

Mastercut Tool Corp. #446-502-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 1
  • LOC (Decimal): 4
  • SHK (Decimal): 1
  • OAL (Decimal): 7
  • OD (Metric): 25.4
  • LOC (Metric): 101.6
  • SHK (Metric): 25.4
  • OAL (Metric): 177.8
  • OD (Fractional): 1
  • LOC (Fractional): 4
  • SHK (Fractional): 1
  • OAL (Fractional): 7
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1x4x1x7 5FL .020 Corner Radius 45° Helix HY5, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #446-502-1