Mastercut Tool
1x4x1x7 5FL .020 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 457-502W-8
Zoro # G600616776
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- LOC (Decimal) 4
- SHK (Decimal) 1
- OAL (Decimal) 7
Explore More Products
- MASTERCUT TOOL 7/16x5/8x7/16x2-1/2 5FL Square Multi-Helix Stubmill No Flat, PowerN 410-016-5
- MASTERCUT TOOL 4x20x4x65 5FL Square 45° Helix Ultra HY5 with Flat, PowerNR 557-004W-8
- MASTERCUT TOOL 12x25x12x75 5FL .75mm Corner Radius Multi-Helix V5 No Flat, PowerA 508-462-1
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 17831202A
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 27837516B
- M.A. FORD 8Mm Endmill 1.0Mm Radius 278 0800N3-1.0RB
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 GM38FL5
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 C80444
- M.A. FORD 5Mm X 13Mm X 57Mm Ball X 279M0500B
- M.A. FORD Xt Endmill Endmill 3/8 X 1 27837510B
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/2 17850016A
- Mastercut Tool End Mills