Skip to Main Content
customer-service Help

20x38x20x100 5FL 0.50 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Mastercut Tool Corp. 20x38x20x100 5FL 0.50 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerN 556-531W-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$290.04
  • Single End Double End: Single End
  • OD (Decimal): 0.7874
  • LOC (Decimal): 1.496
See full product details
This item ships free.
Total: $290.04

Mastercut Tool Corp. #556-531W-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.7874
  • LOC (Decimal): 1.496
  • SHK (Decimal): 0.7874
  • OAL (Decimal): 3.937
  • OD (Metric): 20
  • LOC (Metric): 38
  • SHK (Metric): 20
  • OAL (Metric): 100
  • OD (Fractional): 20
  • LOC (Fractional): 38
  • SHK (Fractional): 20
  • OAL (Fractional): 100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

20x38x20x100 5FL 0.50 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #556-531W-5