Mastercut Tool Corp.
20x38x20x150 2FL Ball 15° Helix High Speed Mould Endmill
- Zoro #: G600610484
- Mfr #: 537-020

Tap to zoom
Hover or click to zoom
$312.48
- Number of Flutes: 2
- Single End Double End: Single End
- OD (Decimal): 0.7874
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $312.48
Mastercut Tool Corp. #537-020 Specifications
- Zoro #: G600610484
- Mfr #: 537-020
- Number of Flutes: 2
- Single End Double End: Single End
- OD (Decimal): 0.7874
- LOC (Decimal): 1.496
- SHK (Decimal): 0.7874
- OAL (Decimal): 5.906
- OD (Metric): 20
- LOC (Metric): 38
- SHK (Metric): 20
- OAL (Metric): 150
- OD (Fractional): 20
- LOC (Fractional): 38
- SHK (Fractional): 20
- OAL (Fractional): 150
- Country of Origin (subject to change): United States
Description
20x38x20x150 2FL Ball 15° Helix High Speed Mould Endmill
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #537-020
Explore more
- Mastercut Tool Corp. 3/8x1-1/8x3/8x3 2FL .030 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ 418-543-4
- Mastercut Tool Corp. 3/16x1-1/8x3/16x3 2FL .015 Corner Radius Long Aluminum Xtreme Chipbreaker Endmill 418-441
- Mastercut Tool Corp. 1/4x3/4x1/4x2-1/2 2FL .015 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ 417-431-4
- Mastercut Tool Corp. 1/2x2x1/2x4 2FL .090 Corner Radius Aluminum Xtreme Chipbreaker Endmill 418-656
- Mastercut Tool Corp. 1x3x1x6 2FL .015 Corner Radius Aluminum Xtreme Endmill 415-731
- Mastercut Tool Corp. 1/4x1x1/4x4 2FL .015 Corner Radius Aluminum Xtreme Chipbreaker Endmill 418-471
- Mastercut Tool Corp. 1/2x2x1/2x4 2FL .060 Corner Radius Aluminum Xtreme Chipbreaker Endmill 418-655
- Mastercut Tool Corp. 1/4x1x1/4x4 2FL .020 Corner Radius Long Aluminum Xtreme Endmill, PowerZ 415-472-4
- Melin Tool Company Carbide HP End Mill, .090 rad, 3/4" x 1", Overall Length: 3" AXMG45-2424-L1R090-TICN
- Melin Tool Company Carbide Hp End Mill R1.5mm 16mmx18mm HVMG2-M16M16-L1R1.5-ZRN
- Melin Tool Company Carbide Hp End Mill R1.5mm 25mmx26mm HVMG2-M25M25-R1.5-ZRN
- Mastercut Tool Corp. End Mills