Mastercut Tool
20x40x20x100 3FL 0.50 Corner Radius 55° High Helix Alumazip
Mfr # 530-501
Zoro # G300612818
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.7874
- LOC (Decimal) 1.575
- SHK (Decimal) 0.7874
Explore More Products
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill 420-230
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill 424-220
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ 420-018-4
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill 420-202
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ 420-002-4
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ 420-006-4
- MASTERCUT TOOL 10x22x10x63 3FL 1mm Corner Radius Aluminum Xtreme Chipbreaker Endmill 523-423
- MASTERCUT TOOL 5/16x1-1/8x5/16x3 3FL .030 Corner Radius Aluminum Xtreme Chipbreaker Endmill 424-503
- MASTERCUT TOOL 5/16x3/4x5/16x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ 420-012-4
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Stub, 3/4 38382
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm 13878740R.020
- Mastercut Tool High Performance Carbide 3-Flute End Mills