Skip to Main Content
customer-service Help

20x56x20x150 5FL 0.50 Corner Radius 45° Helix Ultra HY5, PowerNR

Mastercut Tool Corp. 20x56x20x150 5FL 0.50 Corner Radius 45° Helix Ultra HY5,  PowerNR 557-501-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$324.29
  • Single End Double End: Single End
  • OD (Decimal): 0.7874
  • LOC (Decimal): 2.205
See full product details
This item ships free.
Total: $324.29

Mastercut Tool Corp. #557-501-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.7874
  • LOC (Decimal): 2.205
  • SHK (Decimal): 0.7874
  • OAL (Decimal): 5.906
  • OD (Metric): 20
  • LOC (Metric): 56
  • SHK (Metric): 20
  • OAL (Metric): 150
  • OD (Fractional): 20
  • LOC (Fractional): 56
  • SHK (Fractional): 20
  • OAL (Fractional): 150
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

20x56x20x150 5FL 0.50 Corner Radius 45° Helix Ultra HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #557-501-8