Skip to Main Content
customer-service Help

21/32x4x21/32x6 2FL 118° 4 Facet Point Drill

Mastercut Tool Corp. 21/32x4x21/32x6 2FL 118° 4 Facet Point Drill 601-310
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$220.82
  • Finish: Uncoated
  • Number of Flutes: 2
  • Point Angle: 118°
See full product details
This item ships free.
Total: $220.82

Mastercut Tool Corp. #601-310 Specifications

  • Finish: Uncoated
  • Number of Flutes: 2
  • Point Angle: 118°
  • Dimension: Imperial
  • System of Measurement: Imperial
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.6563
  • LOC (Decimal): 4
  • SHK (Decimal): 0.6563
  • OAL (Decimal): 6
  • OD (Metric): 16.669
  • LOC (Metric): 101.6
  • SHK (Metric): 16.669
  • OAL (Metric): 152.4
  • OD (Fractional): 21/32
  • LOC (Fractional): 4
  • SHK (Fractional): 21/32
  • OAL (Fractional): 6
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

21/32x4x21/32x6 2FL 118° 4 Facet Point Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #601-310