Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.2140x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .2140x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-344
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.57
  • Single End Double End: Single End
  • OD (Decimal): 0.214
  • LOC (Decimal): 1
See full product details
Orders over $75 ship free.
Total: $61.57

Mastercut Tool Corp. #645-344 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.214
  • LOC (Decimal): 1
  • SHK (Decimal): 0.1875
  • OAL (Decimal): 3
  • OD (Metric): 5.436
  • LOC (Metric): 25.4
  • SHK (Metric): 4.763
  • OAL (Metric): 76.2
  • OD (Fractional): .2140
  • LOC (Fractional): 1
  • SHK (Fractional): 3/16
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.2140x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-344