Mastercut Tool
.2160x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
- Zoro #: G200582983
- Mfr #: 645-348
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Single End Double End: Single End
- OD (Decimal): 0.216
- LOC (Decimal): 1
- SHK (Decimal): 0.1875
- OAL (Decimal): 3
- OD (Metric): 5.486
- LOC (Metric): 25.4
- SHK (Metric): 4.763
$41.62
Subtotal: $41.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mastercut Tool #645-348 Specifications
- Zoro #: G200582983
- Mfr #: 645-348
- Single End Double End: Single End
- OD (Decimal): 0.216
- LOC (Decimal): 1
- SHK (Decimal): 0.1875
- OAL (Decimal): 3
- OD (Metric): 5.486
- LOC (Metric): 25.4
- SHK (Metric): 4.763
- OAL (Metric): 76.2
- OD (Fractional): .2160
- LOC (Fractional): 1
- SHK (Fractional): 3/16
- OAL (Fractional): 3
- Country of Origin (subject to change): United States
Description
.2160x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool #645-348
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MASTERCUT TOOL .3845x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-707
- MASTERCUT TOOL .3070x1-1/8x9/32x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-545
- MASTERCUT TOOL .2559x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-435
- MASTERCUT TOOL .3656x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-669
- MASTERCUT TOOL .1200x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-138
- MASTERCUT TOOL .1365x3/4x1/8x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-175
- M.A. FORD .0285 Reamer 27202850
- MASTERCUT TOOL .3445x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-624
- M.A. FORD .2270 Reamer 27222700
- M.A. FORD .2559 #Metric# 6.50Mm Re 27225590
- M.A. FORD .1180 Reamer 27211800
- Mastercut Tool Chucking Reamers