Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.2280x1-3/4x.2280x3 2FL 118° 4 Facet Point Drill, PowerA

Mastercut Tool Corp. .2280x1-3/4x.2280x3 2FL 118° 4 Facet Point Drill,  PowerA 601-186-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.16
  • Finish: PowerA
  • Point Angle: 118°
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.
Total: $37.16

Mastercut Tool Corp. #601-186-1 Specifications

  • Finish: PowerA
  • Point Angle: 118°
  • Number of Flutes: 2
  • Dimension: Imperial
  • System of Measurement: Imperial
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.228
  • LOC (Decimal): 1.75
  • SHK (Decimal): 0.228
  • OAL (Decimal): 3
  • OD (Metric): 5.791
  • LOC (Metric): 44.45
  • SHK (Metric): 5.791
  • OAL (Metric): 76.2
  • OD (Fractional): .2280
  • LOC (Fractional): 1-3/4
  • SHK (Fractional): .2280
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.2280x1-3/4x.2280x3 2FL 118° 4 Facet Point Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #601-186-1