Mastercut Tool
.2323x1.732x.2362x3.22 2FL 140° Point 30° Helix Hurricane Drill
Mfr # 651-094
Zoro # G700597128
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2323
- LOC (Decimal) 1.732
- SHK (Decimal) 0.2362
- OAL (Decimal) 3.22
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL 13x133x14x182 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerZ 752-738-4
- MASTERCUT TOOL 11.3x71x12x118 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill 751-756
- MASTERCUT TOOL .3504x3.740x.3937x5.59 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA 652-650-1
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single 208-641253
- HHIP 45 Degree 1-1/8" X 3/4 Shank 2-Insert Indexable Chamering End Mill 2076-0003
- MELIN TOOL CO Carbide Drill Mill 90Deg 10mmx25mm, Milling Dia.: 10.0 mm AMG-M10M10-DP
- HHIP 3/4 X 3/4 X 1-5/8 X 3-7/8" 4 Flute M42 Cobalt Roughing End Mill 8002-5770
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated 15309
- HHIP 7/64" 4 Flute Mini High Speed Steel Double End End Mill 5831-0024
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.7500" (3/4), Finish - Machining: TiN 15348-C1
- Mastercut Tool End Mills