Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.2362x1.732x.2362x3.22 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Mastercut Tool Corp. .2362x1.732x.2362x3.22 2FL 140° Point 30° Helix Hurricane Drill,  PowerA 651-100-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.43
  • Single End Double End: Single End
  • OD (Decimal): 0.2362
  • LOC (Decimal): 1.732
See full product details
Orders over $75 ship free.
Total: $54.43

Mastercut Tool Corp. #651-100-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.2362
  • LOC (Decimal): 1.732
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 3.22
  • OD (Metric): 6
  • LOC (Metric): 43.993
  • SHK (Metric): 6
  • OAL (Metric): 81.788
  • OD (Fractional): .2362
  • LOC (Fractional): 1.732
  • SHK (Fractional): .2362
  • OAL (Fractional): 3.22
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.2362x1.732x.2362x3.22 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-100-1